Bit set

  • Mfr # DWAFE1SQ2IR10

  • Zoro # G623785947


product price:  $3.39
/ea
Sold in multiples of 5 for $16.95

Key Features

Impact Rated
Impact Rated
Shank Size
1/4 in
Number of Pieces
10
For Tool Type
Impact
Bit Industry Size
S2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFE1SQ2IR10
Zoro #
G623785947
UPC #
0198706015593
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Bit Industry Size
S2
Overall Length
1 in

Details

Item
Bit set
Impact Rated
Impact Rated
Number of Pieces
10
For Tool Type
Impact
Drill Bits Included
(10) 1 in Bits
Series
ELITE SERIES
Shank Shape
Hex
Product Type
Driver Bit Set
Material
Steel
Number of Driver Bits Included
10

Description

Bit set, Impact Rated Impact Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.