DEWALT 60V Grinder BONUS BATTERY 2PK
- Mfr # DCG418SHDX2/DCB609-2
- Zoro # G115798561
product price:Â
$
1,418.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Brake Type
Electronic
Switch Type
Trigger
Maximum Speed
9,000 RPM
Head Type
Standard Head
Wheel Diameter
4 1/2 in, 6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCG418SHDX2/DCB609-2
- Zoro #
- G115798561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wheel Diameter
- 4 1/2 in, 6 in
- Spindle Thread Size
- 5/8"-11
Details
- Item
- Angle Grinder Kit
- Brake Type
- Electronic
- Switch Type
- Trigger
- Maximum Speed
- 9,000 RPM
- Head Type
- Standard Head
- For Wheel Type
- Type 1, Type 27
- Minimum Speed
- 9,000 RPM
- Battery Capacity
- (4) 8.0 Ah
- Safety Features
- Anti-Rotation System
- Charger Manufacturer Part Number
- DCB118
- Handle Style
- Barrel Grip
- Number of Batteries Included
- 4
- Power Source
- Cordless
- Battery Series
- 20V MAX*
- Voltage
- 60V DC
- Brushless Motor
- Yes
- Includes
- (2) FLEXVOLT(R) DCB609 Batteries (9Ah)(1) DCG418SH Side Handle(1) 6" (150mm) Type 1 Guard(1) 6" (150mm) Type 27 Guard(1) 4.5'' (115mm) Type 27 Guard(1) Hex Wrench(1) Kit Bag(1) DCB118 Fast Charger(1) Inner & Outer Flange
- Battery Manufacturer Part Number
- DCB2108, DCB609
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 60V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity (4) 8.0 Ah, Safety Features Anti-Rotation System, Switch Type Trigger, Brake Type Electronic, Switch Location Bottom, Minimum Speed 9,000 RPM, Spindle Thread Size 5/8 In.-11, Tether Style Not Tether Capable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.