Shop DEWALT

Dot Laser, Grn, 150 ft, AA

  • Mfr # DCLE14221G
  • Zoro # G922253901

product price: 
$
543.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Type
AA
Laser Beam Color
Green
Includes
Cable and Charger Compatible with USB-C Cables and Connectors, Remote Control, Mounting Plate, Power Adapter, Storage Case
Operating Temperature - Minimum
32 Degrees F
Laser Class
Class 2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCLE14221G
Zoro #
G922253901
UPC #
885911996556
Country of Origin
China

Dimensions

Tripod Thread Size
1/4 in, 5/8 in

Details

Battery Type
AA
Laser Beam Color
Green
Includes
Cable and Charger Compatible with USB-C Cables and Connectors, Remote Control, Mounting Plate, Power Adapter, Storage Case
Operating Temperature - Minimum
32 Degrees F
Laser Class
Class 2
Number of Dots
2
Mount Type
Magnetic, Tripod
Number of Lines
2
Laser Output
2 mW
Self-Leveling Range
+/-4 Degrees
Laser Projection
Horizontal, Vertical
Working Range with Detector - Maximum
330 ft
Standards
21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, IEC 60825-1 Ed. 3, UL STDS 61010-1 and 2595
Features
Compact Design, Fine Adjustment Knob, Remote-control Functionality - Maintain Productivity with Remote Control On/Off Functionality and Beam Brightness Adjustments with upto 330 ft Remote Control Range with Included DCLEAUSBRC2 Remote Control
Leveling Type
Pendulum Self-Leveling
IP Rating
IP54
Working Range without Detector - Maximum
150 ft
Includes Batteries
Batteries Included
Indoor Range - Maximum
150 ft
Accuracy
+/-1/8 in @ 33 ft
Material
Plastic
Operating Temperature - Maximum
122 Degrees F
Item
Dot Laser
Power Source
Battery
Power Source - old
Battery

Description

Dot Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type AA, Features Compact Design, Fine Adjustment Knob, Remote-control Functionality - Maintain Productivity with Remote Control On/Off Functionality and Beam Brightness Adjustments with upto 330 ft Remote Control Range with Included DCLEAUSBRC2 Remote Control, Includes Cable and Charger Compatible with USB-C Cables and Connectors, Remote Control, Mounting Plate, Power Adapter, Storage Case, Number of Planes Not Applicable, Number of Dots 2

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.