Shop DEWALT
See all product information
Create Account
Dot Laser, Grn, 165 ft
- Mfr # DCLE16031GB
- Zoro # G622254604
product price:Â
$
276.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Temperature - Minimum
32 Degrees F
Tripod Thread Size
1/4 in, 5/8 in
Laser Beam Color
Green
Self-Leveling Range
+/-4 Degrees
IP Rating
IP54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCLE16031GB
- Zoro #
- G622254604
- UPC #
- 885911981569
- Country of Origin
- Viet Nam
- Operating Temperature - Minimum
- 32 Degrees F
- Laser Beam Color
- Green
- Self-Leveling Range
- +/-4 Degrees
- Item
- Dot Laser
- IP Rating
- IP54
- Standards
- 21 CFR 1040.10 and 1040.11, 47 CFR and 2.1077, CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595
- Indoor Range - Maximum
- 165 ft
- Material
- Plastic
- Includes
- Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case
- Laser Projection
- Horizontal, Vertical
- Laser Output
- 1 mW
- Mount Type
- Magnetic, Tripod
- Leveling Type
- Pendulum Self-Leveling
- Plumb Direction
- Plumb Down, Plumb Up
- Working Range without Detector - Maximum
- 165 ft
- Operating Temperature - Maximum
- 122 Degrees F
- Accuracy
- +/-1/8 in @ 33 ft
- Features
- Compact Design, Fine Adjustment Knob
- Laser Class
- Class 2
- Number of Dots
- 3
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Tripod Thread Size
- 1/4 in, 5/8 in
- Fits Chest Size
- Compact Design, Fine Adjustment Knob
Description
Dot Laser, Accuracy +/-1/8 in @ 33 ft, Battery Type Not Applicable, Features Compact Design, Fine Adjustment Knob, Includes Cable Compatible with USB-C Cables and Connectors, Mounting Plate, Storage Case, Number of Planes Not Applicable, Number of Dots 3, Number of Lines Not Applicable, Working Range with Detector - Maximum Not Applicable, Working Range without Detector - Maximum 165 ft, Mount Type Magnetic, Tripod, Includes Batteries Not Applicable, Leveling Type Pendulum Self-Leveling
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.