Shop JOHNSON LEVEL & TOOL

LineandDotLaser, Grn, 200', AA, 5-1/4"

  • Mfr # 40-6688
  • Zoro # G1184782

product price: 
$
639.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
40-6688
Zoro #
G1184782
UPC #
00049448066889
Country of Origin
China
Item
Line and Dot Laser
Laser Usage Environment
Exterior, Interior
Laser Projection
Horizontal, Vertical
Leveling Type
Pendulum Self-Leveling
Number of Beams
5
Number of Dots
5
Number of Lines
2
Laser Color
Red/Green
Range w/o Detector
200 ft
IP Rating
IP54
Features
Greenbrite(R) Technology - 400% More Visible, Locking Compensator Protects Pendulum During Transport, Manual Mode for use at Any Angle, Perfect for Framing and Drywall
Plumb Down
Yes
Includes
Case, Charger, Target, Laser Glasses
Power Source
Battery
Visual/Audible Indicators
Yes
Preset Angle
None
Auto Leveling Range
+/-4 Degrees
Range w/Detector
75 ft
Number of Scanning Modes
0
Laser Class
Class 3A
Number of Level Vials
0
Auto Shutoff
Yes
Number of 45 Degree Vials
0
Number of Plumb Vials
0
Total Number of Vials
0
Plumb Up
Yes
Accuracy
+/-1/8 in @ 50 ft
Material
Plastic
Weight
1.53 lb
Battery Type
AA
Outdoor Range - Maximum
200 ft
Mount Type
Magnetic
Number of Planes
0
Bluetooth
Not Bluetooth Compatible
Use Location
Indoor
Level Indicators
Audible, Visual
Includes Batteries
Batteries Included
Operating Temperature - Maximum
113 Degrees F
Automatic Shutoff
Yes
Working Range with Detector - Maximum
75 ft
Number of 45 Vials
0
Self-Leveling Range
+/-3 Degrees
Laser Beam Color
Green
Working Range without Detector - Maximum
200 ft
Laser Output
Less Than or Equal To 5 mW
Operating Temperature - Minimum
14 Degrees F
Indoor Range - Maximum
200 ft
Plumb Direction
Plumb Down, Plumb Up
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Height
6 1/2 in
Thread Size
5/8"-11
Length
2 3/4 in
Width
5 1/2 in
Overall Width
5 1/4 in
Overall Height
2 1/2 in
Tripod Thread Size
5/8"-11
Overall Depth
5 1/4 in
Fits Chest Size
Greenbrite(R) Technology - 400% More Visible, Locking Compensator Protects Pendulum During Transport, Manual Mode for use at Any Angle, Perfect for Framing and Drywall

Description

Line and Dot Laser, Accuracy +/-1/8 in @ 50 ft, Battery Type AA, Bluetooth Not Bluetooth Compatible, Features Greenbrite(R) Technology - 400 Percent More Visible, Locking Compensator Protects Pendulum During Transport, Manual Mode for use at Any Angle, Perfect for Framing and Drywall, Includes Case, Charger, Target, Laser Glasses, Number of Beams 5, Number of Planes 0, Number of Dots 5, Number of Lines 2, Working Range with Detector - Maximum 75 ft

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.