Shop DEWALT

Hammerdrill

  • Mfr # DCD799P1
  • Zoro # G823786003

product price: 
$
206.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Manufacturer Part Number
DCB205
Modes of Operation
Hammer And Rotate, Rotate Only
Battery Chemistry
Li-Ion
Voltage
20V DC
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD799P1
Zoro #
G823786003
UPC #
0198706021518
Country of Origin
Mexico

Dimensions

Chuck Size
1/2 in
Tool Length
6 1/2 in

Details

Battery Manufacturer Part Number
DCB205
Modes of Operation
Hammer And Rotate, Rotate Only
Item
Hammer Drill
Battery Chemistry
Li-Ion
Voltage
20V DC
Number of Batteries Included
1
Battery Platform
20V MAX*
Chuck Material
Metal
Power Source
Cordless
Maximum Speed
1,650 RPM
Cordless Drill Class
Compact
Maximum Blows per Minute
28,050 bpm
Tool Series
20V MAX* ATOMIC(TM)
Number of Chargers Included
1
Includes
Battery, Belt Hook, Charger, Drill
Battery Capacity
5
Includes Battery
Battery Included
Handle Type
Pistol Grip
Power - Maximum
552 UWO
Drilling Capacity in Wood
1 in
Battery Series
20V MAX* ATOMIC(TM)
Drilling Capacity in Concrete
1/4 in
Number of Speed Settings
2
Number of Clutch Settings
15 + Hammer
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/4 in, Drilling Capacity in Wood 1 in, Number of Speed Settings 2, Number of Clutch Settings 15 + Hammer, Maximum Working Torque Not Applicable, Maximum Blows per Minute 28,050 bpm, Brushless Motor Yes, Battery Capacity 5, Battery Series 20V MAX* ATOMIC(TM), Chuck Material Metal, Handle Type Pistol Grip, Includes Battery, Belt Hook, Charger, Drill

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.