Shop DEWALT
See all product information
Create Account
LockingC-Clamp, 2-1/4", 6"L
- Mfr # DWHT6SP
- Zoro # G825096780
product price:Â
$
19.79
/ea
Key Features
Overall Clamp Length
6 in
Includes Swivel Pad
Yes
Jaw Opening - Maximum
2 1/4 in
Clamping Force
1,200 lb
Throat Depth
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT6SP
- Zoro #
- G825096780
- UPC #
- 0198706094581
- Country of Origin
- Taiwan, Province of China
- Includes Swivel Pad
- Yes
- Jaw Opening - Maximum
- 2 1/4 in
- Clamping Force
- 1,200 lb
- Item
- Locking C-Clamp
- Clamp Type
- C-Clamp
- Locking Mechanism
- Quick Release Trigger
- Number of Pieces
- 1
Dimensions
- Overall Clamp Length
- 6 in
- Throat Depth
- 1 1/2 in
Description
LockingC-Clamp,2-1/4",6"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.