Shop DEWALT
See all product information
Create Account
LockingC-Clamp, Quick Release Trigger, 9"L
- Mfr # DWHT9SP
- Zoro # G625096959
product price:Â
$
25.05
/ea
Key Features
Includes Swivel Pad
Yes
Jaw Opening - Maximum
3 1/2 in
Number of Pieces
1
Clamping Force
1,200 lb
Locking Mechanism
Quick Release Trigger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT9SP
- Zoro #
- G625096959
- UPC #
- 0198706094659
- Country of Origin
- Taiwan, Province of China
- Includes Swivel Pad
- Yes
- Jaw Opening - Maximum
- 3 1/2 in
- Item
- Locking C-Clamp
- Number of Pieces
- 1
- Clamping Force
- 1,200 lb
- Locking Mechanism
- Quick Release Trigger
- Clamp Type
- C-Clamp
Dimensions
- Overall Clamp Length
- 9 in
- Throat Depth
- 4 1/4 in
Description
LockingC-Clamp,Quick Release Trigger,9"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.