Shop DEWITT
See all product information
Create Account
39 Inch European Style Long Lawn Edger with a Steel Head.
- Mfr # 31-9102
- Zoro # G023392059
product price:Â
$
88.95
/ea
Key Features
Size
Long Handle
Head Material
Hardened Boron Steel
Material
Ash Wood
Length
39 in
Color
Black and Grey
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-9102
- Zoro #
- G023392059
- UPC #
- -
- Country of Origin
- Netherlands
- Head Material
- Hardened Boron Steel
- Material
- Ash Wood
- Item
- DeWit Lawn Edger - Steel Head
- Color
- Black and Grey
- Hand-Crafted
- Yes
- Includes
- One DeWit Lawn Edger
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Size
- Long Handle
- Length
- 39 in
- Width
- 12 in
- Height
- 1 in
Description
DeWit Lawn Edger - Steel Head Made to withstand the hardest of tasks. Traditional European style lawn/bed edger. Quickly cuts lawn sod by working left to right. The hand-forged blade can be sharpened. Dimensions: Head: 4"L x 8.5"W Total: 39"L 3.4lbs #31-9102
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.