The Original Perennial Planter, Multi-Use Perennial Gardening Tool
- Mfr # F20
- Zoro # G823392013
product price:
$
47.69
/ea
Key Features
Hand-Crafted
Yes
Height
1.5 in
Width
4.5 in
Length
21 in
Head Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F20
- Zoro #
- G823392013
- UPC #
- -
- Country of Origin
- Netherlands
- Hand-Crafted
- Yes
- Head Material
- Hardened Boron Steel
- Material
- Ash Wood
- Color
- Grey and Brown
- Includes
- One DeWit Perennial Planter
- For Use With
- Gardening, Planting and Ourdoor Work
- Item
- DeWit Perennial Planter
Dimensions
- Height
- 1.5 in
- Width
- 4.5 in
- Length
- 21 in
- Size
- Long Handle
Description
DeWit Perennial Planter Product Details: The original perennial planter Most versatile two-hand tool for planting and separating perennials Sold by bulb companies for decades Dimensions: Head: 5”L x 4.5”W Total: 21”L; 1lb #F20 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.