3- Garden Tool Bundle (Hanger Hook Included). Trowel, Weeder and Cultivator.
- Mfr # 31-1414
- Zoro # G323392094
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
Size
Hand Tools
Material
Ash Wood
For Use With
Gardening, Planting and Ourdoor Work
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-1414
- Zoro #
- G323392094
- UPC #
- -
- Country of Origin
- Netherlands
- Material
- Ash Wood
- For Use With
- Gardening, Planting and Ourdoor Work
- Hand-Crafted
- Yes
- Includes
- One DeWit Forged Trowel, One DeWit 3-Tine Cultivator, One Dewit Right-hand Cape Cod Weeder and One Hanger
- Head Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Item
- DeWit 3-Tool Bundle with Hanger Hook
Dimensions
- Height
- 4 in
- Size
- Hand Tools
- Length
- 14 in
- Width
- 5 in
Description
DeWit 3-Tool Bundle with Hanger Hook Three of the most popular DeWit lifetime guarantee tools Forged Trowel 3-Tine Cultivator Right-hand Cape Cod Weeder Set comes complete with a convenient hanger. A great starter kit or the perfect gift for the avid gardeners in your life! DeWit a 5th generation company is the ultimate gardener’s choice. The latest equipment and techniques combined with historical craftsmanship make DeWit one of the most modern garden tool manufactures in the world. Materials: Hardened boron steel heads. Handles are ash hardwood. Package Dimensions: 14"L x 5"W x 4"H 1.5lbs #31-1414
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.