Shop DEWITT
See all product information
Create Account
Crocus Bulb Planter Ideal for Planting Bulbs.
- Mfr # 31-0909
- Zoro # G223392118
product price:
$
33.45
/ea
Key Features
Width
1.5 in
Size
Hand Tools
Height
1 in
Includes
One DeWit Crocus Bulb Planter
Hand-Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0909
- Zoro #
- G223392118
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Crocus Bulb Planter
- Item
- DeWit Crocus Bulb Planter
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Head Material
- Hardened Boron Steel
Dimensions
- Width
- 1.5 in
- Size
- Hand Tools
- Height
- 1 in
- Length
- 10.5 in
Description
DeWit Crocus Bulb Planter The ultimate tool for planting small bulbs such as amaryllis Dimensions: Head: 4”L x 1.5”W Total: 10.5”L; 0.5lb #31-0909 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.