Shop DEWITT
See all product information
Create Account
Forged Scoop Trowel - Ideal for Potting Benches and Solid Fertilizer.
- Mfr # 31-2941
- Zoro # G723392212
product price:Â
$
77.99
/ea
Key Features
Length
13.25 in
For Use With
Gardening, Planting and Ourdoor Work
Includes
One DeWit Forged Scoop Trowel
Size
Hand Tools
Head Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-2941
- Zoro #
- G723392212
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Length
- 13.25 in
- Size
- Hand Tools
- Width
- 5 in
- Height
- 3 in
Details
- For Use With
- Gardening, Planting and Ourdoor Work
- Item
- DeWit Forged Scoop Trowel
- Includes
- One DeWit Forged Scoop Trowel
- Head Material
- Hardened Boron Steel
- Material
- Ash Wood
- Hand-Crafted
- Yes
- Color
- Grey and Brown
Description
DeWit Forged Scoop Trowel More than a tool it’s an heirloom! The Forged Scoop Trowel is heavy duty and ready for your biggest jobs. With its extra large head it can handle large amounts of soil! Doubles as a trowel. Great for container gardening. Constructed of tempered boron steel with ash hardwood handle. This tool is guaranteed a lifetime! Dimensions: Head: 7.75"L x 4.75"W Total: 13.5"L 0.7lbs #31-2941
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.