Shop DEWITT
See all product information
Create Account
Heavy Duty Serrated Farmer's Dagger - All-purpose Garden Knife.
- Mfr # 31-3031
- Zoro # G723392267
product price:
$
79.65
/ea
Key Features
Color
Grey and Brown
Head Material
Hardened Boron Steel
Length
16 in
Width
2 in
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3031
- Zoro #
- G723392267
- UPC #
- -
- Country of Origin
- Netherlands
- Color
- Grey and Brown
- Head Material
- Hardened Boron Steel
- Material
- Ash Wood
- Includes
- One DeWit Serrated Farmer's Dagger
- Item
- DeWit Serrated Farmer's Dagger
- For Use With
- Gardening, Planting and Ourdoor Work
- Hand-Crafted
- Yes
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- Hand Tools
- Height
- 1 in
Description
DeWit Serrated Farmer's Dagger Product Details: Very heavy duty - 5mm thick blade All purpose garden knife Serrated edge Dimensions: Head: 5”L Total: 16”L; 0.85lb #31-3031 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.