Short Handle British Bulb Planter - Easy to Use to Create Space for Bulbs to be Planted.
- Mfr # 31-3047
- Zoro # G823391887
product price:
$
67.99
/ea
Key Features
Includes
One DeWit Short Handle British Bulb Planter
Height
2 in
Size
Hand Tools
Width
5 in
Color
Grey and Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3047
- Zoro #
- G823391887
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Height
- 2 in
- Size
- Hand Tools
- Width
- 5 in
- Length
- 10 in
Details
- Includes
- One DeWit Short Handle British Bulb Planter
- Item
- DeWit Short Handle British Bulb Planter
- Color
- Grey and Brown
- Head Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Hand-Crafted
- Yes
- Material
- Ash Wood
Description
DeWit Short Handle British Bulb Planter Product Details: Sharp cutting edge slices thru soil Leading edge is narrower diameter than rest of cylinder allowing soil plug to fall out easily Dimensions: Head: 5.7”L x 2.75”W Total: 10.5”L x 2.75”W; 1.4lb #31-3047 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.