Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 1-1/8", 26"L, Dry
- Mfr # DMAMXA1720
- Zoro # G613370009
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Core Body Length
16 in
Centering Bit Included
No
Shank Diameter
45/64 in
Decimal Equivalent
1.125
Centering Bit Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXA1720
- Zoro #
- G613370009
- UPC #
- 008925171997
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Centering Bit Included
- No
- Decimal Equivalent
- 1.125
- Centering Bit Required
- No
- Material
- Carbide, Steel
- Flute Type
- Spiral
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Number of Flutes
- 4
- Shank Type
- SDS-Max
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Core Body Length
- 16 in
- Shank Diameter
- 45/64 in
- Flute Length
- 16 in
- Drill Bit Size
- 1 1/8 in
- Overall Length
- 26 in
- Maximum Drilling Depth
- 16 in
- Drilling Depth
- 16 in
- Wire Rope Length
- 26 in
- Length
- 26 in
Description
Dust Extraction Drill Bit, 1 1/8 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.