Sanding Disc, PK10
- Mfr # DCD060100H10G
- Zoro # G824176261
product price:Â
$
13.65
/pk of 10, $1.37/ea
Sold in multiples of 5Â pks for
$68.25
Key Features
Color
Red
Series
Hook & Lock
Product Type
Hook and Loop Disc
Primary Material Application
Plastic, Steel, Wood
Number of Vacuum Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD060100H10G
- Zoro #
- G824176261
- UPC #
- 008925093725
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Color
- Red
- Series
- Hook & Lock
- Product Type
- Hook and Loop Disc
- Grit
- 100
- Primary Material Application
- Plastic, Steel, Wood
- Number of Vacuum Holes
- 6
- Quick Change System
- HL
- Abrasive Type
- Coated
- Grade
- Medium
- Backing Weight
- B
- Resistance Properties
- Clog
- Abrasive Material
- Ceramic
- Maximum Operating Speed
- 14,000 RPM
- Coating Coverage
- Semi-Open
- Disc Attachment Method
- Hook-and-Loop
- Backing Material
- Paper
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Medium, Grit 100, Overall Diameter 6 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.