Sanding Disc, PK10
- Mfr # DCD060220H10G
- Zoro # G224176502
product price:Â
$
13.65
/pk of 10, $1.37/ea
Sold in multiples of 5Â pks for
$68.25
Key Features
Grade
Ultra Fine
Number of Vacuum Holes
6
Disc Attachment Method
Hook-and-Loop
Resistance Properties
Clog
Overall Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD060220H10G
- Zoro #
- G224176502
- UPC #
- 008925093701
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Grade
- Ultra Fine
- Grit
- 220
- Number of Vacuum Holes
- 6
- Disc Attachment Method
- Hook-and-Loop
- Resistance Properties
- Clog
- Primary Material Application
- Plastic, Steel, Wood
- Product Type
- Hook and Loop Disc
- Backing Weight
- B
- Series
- Hook & Lock
- Maximum Operating Speed
- 14,000 RPM
- Quick Change System
- HL
- Color
- Red
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Backing Material
- Paper
- Coating Coverage
- Semi-Open
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Ultra Fine, Grit 220, Overall Diameter 6 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.