Shop DIABLO
See all product information
Create Account
Sanding Disc, PK10
- Mfr # DCD060150H10G
- Zoro # G624176287
product price:Â
$
13.65
/pk of 10, $1.37/ea
Sold in multiples of 5Â pks for
$68.25
Key Features
Resistance Properties
Clog
Backing Material
Paper
Overall Diameter
6 in
Primary Material Application
Plastic, Steel, Wood
Product Type
Hook and Loop Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD060150H10G
- Zoro #
- G624176287
- UPC #
- 008925093718
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Resistance Properties
- Clog
- Backing Material
- Paper
- Primary Material Application
- Plastic, Steel, Wood
- Product Type
- Hook and Loop Disc
- Backing Weight
- B
- Coating Coverage
- Semi-Open
- Series
- Hook & Lock
- Grit
- 150
- Color
- Red
- Abrasive Type
- Coated
- Grade
- Fine
- Maximum Operating Speed
- 14,000 RPM
- Disc Attachment Method
- Hook-and-Loop
- Number of Vacuum Holes
- 6
- Abrasive Material
- Ceramic
- Quick Change System
- HL
- Wire Color
- Red
Dimensions
- Overall Diameter
- 6 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Fine, Grit 150, Overall Diameter 6 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.