Shop DIABLO
See all product information
Create Account
Sanding Disc, PK50
- Mfr # DCD050180H50G
- Zoro # G824176155
product price:Â
$
24.99
/pk of 50, $0.50/ea
Sold in multiples of 5Â pks for
$124.95
Key Features
Primary Material Application
Plastic, Steel, Wood
Backing Weight
B
Abrasive Type
Coated
Product Type
Hook and Loop Disc
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050180H50G
- Zoro #
- G824176155
- UPC #
- 008925136958
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Primary Material Application
- Plastic, Steel, Wood
- Backing Weight
- B
- Abrasive Type
- Coated
- Product Type
- Hook and Loop Disc
- Resistance Properties
- Clog
- Grade
- Fine
- Number of Vacuum Holes
- Multi-Hole
- Backing Material
- Paper
- Abrasive Material
- Ceramic
- Series
- Hook & Lock
- Coating Coverage
- Semi-Open
- Maximum Operating Speed
- 14,000 RPM
- Quick Change System
- HL
- Disc Attachment Method
- Hook-and-Loop
- Grit
- 180
- Color
- Red
- Wire Color
- Red
- Application
- Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Fine, Grit 180, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.