Sanding Disc, PK15
- Mfr # DCD050320H15G
- Zoro # G424175893
product price:Â
$
8.89
/pk of 15, $0.59/ea
Sold in multiples of 10Â pks for
$88.90
Key Features
Backing Weight
B
Color
Red
Resistance Properties
Clog
Coating Coverage
Semi-Open
Quick Change System
HL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050320H15G
- Zoro #
- G424175893
- UPC #
- 008925136972
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Backing Weight
- B
- Grit
- 320
- Color
- Red
- Resistance Properties
- Clog
- Coating Coverage
- Semi-Open
- Quick Change System
- HL
- Product Type
- Hook and Loop Disc
- Abrasive Type
- Coated
- Backing Material
- Paper
- Disc Attachment Method
- Hook-and-Loop
- Abrasive Material
- Ceramic
- Number of Vacuum Holes
- Multi-Hole
- Primary Material Application
- Plastic, Steel, Wood
- Series
- Hook & Lock
- Grade
- Extra Fine
- Maximum Operating Speed
- 14,000 RPM
- Wire Color
- Red
- Application
- Final Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Extra Fine, Grit 320, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.