Sanding Disc, PK15
- Mfr # DCD050180H15G
- Zoro # G524176370
product price:Â
$
8.89
/pk of 15, $0.59/ea
Sold in multiples of 10Â pks for
$88.90
Key Features
Backing Weight
B
Resistance Properties
Clog
Disc Attachment Method
Hook-and-Loop
Primary Material Application
Plastic, Steel, Wood
Product Type
Hook and Loop Disc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD050180H15G
- Zoro #
- G524176370
- UPC #
- 008925136941
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Backing Weight
- B
- Resistance Properties
- Clog
- Disc Attachment Method
- Hook-and-Loop
- Primary Material Application
- Plastic, Steel, Wood
- Grit
- 180
- Product Type
- Hook and Loop Disc
- Color
- Red
- Quick Change System
- HL
- Number of Vacuum Holes
- Multi-Hole
- Grade
- Fine
- Coating Coverage
- Semi-Open
- Abrasive Type
- Coated
- Backing Material
- Paper
- Maximum Operating Speed
- 14,000 RPM
- Abrasive Material
- Ceramic
- Series
- Hook & Lock
- Wire Color
- Red
- Application
- Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Semi-Open, Grade Fine, Grit 180, Overall Diameter 5 in, Quick Change System HL, Series Hook & Lock, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Color Red, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.