Shop DIAL PROFESSIONAL
See all product information
Basics Hypoallergenic Liquid Hand Soap, Floral, 11 oz, 12PK
Mfr # 1700035488
Zoro # G223333241
product price:Â $56.89
/pk 12, $4.74/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
11 oz
Fragrance
Floral
Application
Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1700035488
Zoro #
G223333241
UPC #
17000354866
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Item
Liquid Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Floral
Application
Hand
Color
Green
Standards
Green Seal Certified; Leaping Bunny Program
Green Certification or Other Recognition
Green Seal Certified
Soap/Lotion Type
Liquid
Description
Keep office restrooms stocked with this liquid hand soap. The mild lotion formula protects hands from irritation as it cleans, and the scent adds a soothing quality. Easy to use by young children and adults, making them an ideal choice for homes, schools, medical facilities, and businesses.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.