Shop DIAMOND CHAIN

RLLR CHAIN, Sold in 10 foot increments

  • Mfr # DMD-60H-1REH-10FT ; D0374

  • Zoro # G224384075


product price: 
$
55.69
/ea

Key Features

Number of Strands
1
Series
Heavy
Tensile Strength
8,500 lbf
Pin Contruction
Riveted
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DMD-60H-1REH-10FT ; D0374
Zoro #
G224384075
UPC #
-
Country of Origin
Unknown
Number of Strands
1
Series
Heavy
Tensile Strength
8,500 lbf
Pin Contruction
Riveted
Material
Carbon Steel
Item
Roller Chain
Chain Number
60H
Industry Chain Pitch
3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.