Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLR-40-1R-10FT ; D0327
Zoro # G624418516
product price:Â
$
86.45
/ea
Key Features
Tensile Strength
4,000 lbf
Number of Strands
1
Chain Number
40
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLR-40-1R-10FT ; D0327
- Zoro #
- G624418516
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Tensile Strength
- 4,000 lbf
- Item
- Roller Chain
- Number of Strands
- 1
- Chain Number
- 40
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/2 in
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA