Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35-1RNP-50FT ; D3672
Zoro # G524409805
product price:Â
$
28.35
/ea
Key Features
Chain Number
35
Pin Contruction
Riveted
Tensile Strength
2,100 lbf
Number of Strands
1
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-35-1RNP-50FT ; D3672
- Zoro #
- G524409805
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 35
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 2,100 lbf
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Series
- Standard
- Material
- Steel
- Finish
- Nickel Plated