Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50LG-1R-10FT ; D0380
Zoro # G724403085
product price:Â
$
58.29
/ea
Key Features
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Tensile Strength
4,600 lbf
Number of Strands
1
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50LG-1R-10FT ; D0380
- Zoro #
- G724403085
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 4,600 lbf
- Number of Strands
- 1
- Material
- Carbon Steel
- Series
- Power Curve
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 50LG