Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-530XLO-1R-10FT ; D0356
Zoro # G524396853
product price:Â
$
79.85
/ea
Key Features
Industry Chain Pitch
5/8 in
Overall Length
10 ft
Series
Standard Xlo
Material
Carbon Steel
Chain Number
530 XLO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530XLO-1R-10FT ; D0356
- Zoro #
- G524396853
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 5/8 in
- Series
- Standard Xlo
- Material
- Carbon Steel
- Chain Number
- 530 XLO
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.