Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60H-1R-100FT ; D0098
Zoro # G724429610
product price:Â
$
46.39
/ea
Key Features
Pin Contruction
Riveted
Chain Number
60H
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Series
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60H-1R-100FT ; D0098
- Zoro #
- G724429610
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 60H
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- Heavy
- Tensile Strength
- 8,500 lbf
- Number of Strands
- 1
- Item
- Roller Chain