Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2100H-1R-10FT ; D0137
Zoro # G624372627
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
24,000 lbf
Material
Carbon Steel
Number of Strands
1
Overall Length
10 ft
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2100H-1R-10FT ; D0137
- Zoro #
- G624372627
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 24,000 lbf
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Double Pitch Conveyor
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- C2100H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.