Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-25-1R-50FT ; D0163
Zoro # G324351694
product price:Â
$
9.15
/ea
Key Features
Series
Standard
Number of Strands
1
Material
Carbon Steel
Industry Chain Pitch
1/4 in
Chain Number
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-25-1R-50FT ; D0163
- Zoro #
- G324351694
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Series
- Standard
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 1/4 in
- Chain Number
- 25
- Tensile Strength
- 875 lbf
- Item
- Roller Chain
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA