Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2040-1R-50NAA ; D3895
Zoro # G024413852
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Material
Carbon Steel
Pin Contruction
Riveted
Number of Strands
1
Series
Double Pitch Conveyor
Chain Number
C2040
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C2040-1R-50NAA ; D3895
- Zoro #
- G024413852
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Double Pitch Conveyor
- Item
- Roller Chain
- Chain Number
- C2040
- Tensile Strength
- 3,700 lbf
- Industry Chain Pitch
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.