Unit Heater
- Mfr # X-EUH08B24CT
- Zoro # G822796621
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr Limited
Housing Color
Black
Control Type
Thermostat
Housing Finish
Powder Coating
Housing Material
18 ga Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-EUH08B24CT
- Zoro #
- G822796621
- UPC #
- 781052024120
- Country of Origin
- China
- Housing Color
- Black
- Control Type
- Thermostat
- Housing Finish
- Powder Coating
- Housing Material
- 18 ga Steel
- Wattage Output
- 7.5 kW
- Heating Capacity
- 25,590 BtuH
- Includes
- built-in adjustable thermostat, ceiling hanger bracket, metal tubular sheath fused with spiral steel fin
- Standards
- cULus Approved
- Air Flow
- 600 cfm
- Phase
- 1, 3
- Requires
- Hanger Bracket EUH, Wall hanger bracket EUHWB
- Amperage
- 36.05A
- Voltage
- 208V
Dimensions
- Manufacturers Warranty Length
- 1 yr Limited
- Overall Height
- 19 1/2 in
- Overall Depth
- 13 in
- Overall Width
- 13 in
Description
Unit Heater, Mounting Type Suspended, Air Temp. Rise Not Applicable, Manufacturers Warranty Length 1 yr Limited, Standards cULus Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.