Shop DISCO
See all product information
Create Account
Wht Nyln Fender Mldg Clips 9mm Hole Size
- Mfr # 10939PK
- Zoro # G3643834
product price:Â
$
5.29
/ea
Sold in multiples of 2 for
$10.58
Key Features
Top Head Diameter
12mm
Stem Length
11mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10939PK
- Zoro #
- G3643834
- UPC #
- -
- Country of Origin
- Italy
- Item
- Wht Nyln Fender Mldg Clips 9mm Hole Size
Dimensions
- Top Head Diameter
- 12mm
- Stem Length
- 11mm
Description
Wht Nyln Fender Mldg Clips 9mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.