Shop DIXON
See all product information
Create Account
Cam and Groove Coupling, 3", 4", Aluminum
Mfr # 3040-B-AL
Zoro # G4597494
product price:Â
$
93.89
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
Aluminum
Coupling Type
Type B
Connection Type
NPT
Coupler Size
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3040-B-AL
- Zoro #
- G4597494
- UPC #
- -
- Country of Origin
- United States
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- Aluminum
- Coupling Type
- Type B
- Connection Type
- NPT
- Gasket Material
- Nitrile
- Standards
- A-A-59326B
- Max. Pressure
- 100 psi
- Basic Pipe Fitting Material
- Metal
- Coupling Component
- Socket
- Max. Working Pressure @ 70 F
- 100 psi
- Includes Locking Arm
- Yes
- Fitting Type
- MNPT
- Hose Fitting Gender
- Male
- Pipe Fitting Material
- Aluminum
- Fitting Connection Type
- Female Coupler x MNPT
- For Hose I.D.
- 4"
- Type
- B
- Material of Construction
- Aluminum
- Connection
- Coupler x MNPT
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 4 in, MNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 6 3/16 in, Includes Locking Arm Yes, Thread Size 4 in -8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.