Shop DIXON

Centrifugal Pump

  • Mfr # BC114M202EA
  • Zoro # G624151765

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Pump Housing Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M202EA
Zoro #
G624151765
UPC #
-
Country of Origin
China
Pump Housing Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Specific Gravity (Maximum)
1.5
For Use With Potable Systems
No
Impeller Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Series Family
BC
Shaft Seal Type
Mechanical
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Best Efficiency Head
7 ft
NPSHr
30 ft
Feet of Head (Maximum)
10 ft
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
212 Degrees F
Best Efficiency Flow
25 gpm
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

Impeller Diameter
4 in
Overall Height
6.63 in
Inlet Diameter
1 1/2 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Sized for Horsepower
1/4 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.