Shop DIXON

Centrifugal Pump

  • Mfr # BC516M215EA
  • Zoro # G024151877

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
1,200 gpm
Inlet Diameter
2 1/2 in
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Motor Frame Size
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M215EA
Zoro #
G024151877
UPC #
-
Country of Origin
China
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Ambient Temperature - Minimum
32 Degrees F
Specific Gravity (Maximum)
1.5
Pump Housing Material
316L Stainless Steel
Series Family
BC
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Shaft Seal Type
Mechanical
Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Priming
Manual
Volute Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Impeller Material
316L Stainless Steel
Best Efficiency Head
34 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
102 gpm
Feet of Head (Maximum)
42 ft
NPSHr
15 ft

Dimensions

Inlet Diameter
2 1/2 in
For Motor Frame Size
56C
Impeller Diameter
6 in
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.