Shop DIXON

Centrifugal Pump

  • Mfr # BC216M212VA
  • Zoro # G724151535

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Priming
Manual
Volute Material
316L Stainless Steel
Overall Height
6.63 in
Pumping Application
Beverage Processing, Food Processing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M212VA
Zoro #
G724151535
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Priming
Manual
Volute Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Viscosity (Maximum)
500 cps
Pump Housing Material
316L Stainless Steel
Specific Gravity (Maximum)
1.5
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Series Family
BC
Product Type
Pump Head
Flow Rate (Maximum)
1,200 gpm
For Use With Potable Systems
No
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
33 ft
Best Efficiency Flow
69 gpm
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
NPSHr
20 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
27 ft

Dimensions

Overall Height
6.63 in
Inlet Diameter
2 in
Impeller Diameter
6 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Sized for Horsepower
1 1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.