Shop DIXON

Centrifugal Pump

  • Mfr # BC516M213EA
  • Zoro # G024152041

product price: 
$
2,985.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Specific Gravity (Maximum)
1.5
Inlet Diameter
2 1/2 in
For Use With Potable Systems
No
Overall Height
7.88 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC516M213EA
Zoro #
G024152041
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Specific Gravity (Maximum)
1.5
For Use With Potable Systems
No
Impeller Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Product Type
Pump Head
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Ambient Temperature - Minimum
32 Degrees F
Series Family
BC
Priming
Manual
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Motor Speed (Maximum)
3,500 RPM
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Volute Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Pump Housing Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Flow
84 gpm
Feet of Head (Maximum)
34 ft
NPSHr
15 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
28 ft

Dimensions

Inlet Diameter
2 1/2 in
Overall Height
7.88 in
Impeller Diameter
6 in
Manufacturer Warranty Length
1 yr
For Motor Frame Size
56C
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.