Shop DIXON

Centrifugal Pump

  • Mfr # BC216M213EA
  • Zoro # G924151779

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
Impeller Diameter
6 in
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M213EA
Zoro #
G924151779
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Impeller Material
316L Stainless Steel
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Specific Gravity (Maximum)
1.5
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Shaft Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Flow Rate (Maximum)
1,200 gpm
Series Family
BC
Pump Housing Material
316L Stainless Steel
Priming
Manual
Ambient Temperature - Minimum
32 Degrees F
Shaft Seal Type
Mechanical
Product Type
Pump Head
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
30 ft
NPSHr
20 ft
Best Efficiency Flow
77 gpm
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
37 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Sized for Horsepower
2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.