Shop DIXON

Centrifugal Pump

  • Mfr # BC114M207VA
  • Zoro # G524151940

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Inlet Diameter
1 1/2 in
Viscosity (Maximum)
500 cps
Impeller Diameter
4 in
Shaft Seal Type
Mechanical
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M207VA
Zoro #
G524151940
UPC #
-
Country of Origin
China
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Priming
Manual
For Use With Potable Systems
No
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Series Family
BC
Pump Shaft Rotation Direction
CCW
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Pump Housing Material
316L Stainless Steel
Feet of Head (Maximum)
20 ft
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
15 ft
Best Efficiency Flow
52 gpm
NPSHr
30 ft
Media Temperature - Maximum
212 Degrees F

Dimensions

Inlet Diameter
1 1/2 in
Impeller Diameter
4 in
Manufacturer Warranty Length
1 yr
For Motor Frame Size
56C
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.