Shop DIXON

Centrifugal Pump

  • Mfr # BC216M209EA
  • Zoro # G424151552

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
6 in
Series Family
BC
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Pump Shaft Rotation Direction
CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M209EA
Zoro #
G424151552
UPC #
-
Country of Origin
China
Series Family
BC
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Pump Shaft Rotation Direction
CCW
For Use With Potable Systems
No
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pumping Application
Beverage Processing, Food Processing
Volute Material
316L Stainless Steel
Shaft Material
316L Stainless Steel
Priming
Manual
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Impeller Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Best Efficiency Flow
51 gpm
Feet of Head (Maximum)
24 ft
Best Efficiency Head
19 ft
Media Temperature - Maximum
212 Degrees F
NPSHr
20 ft
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Ampco, Topline, Waukesha/SPX

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.