Shop DIXON

Centrifugal Pump

  • Mfr # BC218M220EC
  • Zoro # G624152618

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Minimum
32 Degrees F
Impeller Diameter
8 in
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Inlet Diameter
2 in
Impeller Material
316L Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M220EC
Zoro #
G624152618
UPC #
-
Country of Origin
China
Ambient Temperature - Minimum
32 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Ambient Temperature - Maximum
212 Degrees F
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Series Family
BC
For Use With Potable Systems
No
Shaft Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Pump Housing Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Priming
Manual
Specific Gravity (Maximum)
1.5
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Flow Rate (Maximum)
1,200 gpm
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
14 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Flow
118 gpm
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
46 ft
Feet of Head (Maximum)
61 ft
Discharge Rotation Increments
90 Degrees

Dimensions

Impeller Diameter
8 in
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Overall Height
7.88 in
For Motor Frame Size
182TC, 184TC
Discharge Diameter
1 1/2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.