Shop DIXON

Centrifugal Pump

  • Mfr # BC216M212EA
  • Zoro # G524152299

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Impeller Diameter
6 in
Shaft Seal Type
Mechanical
Series Family
BC
Viscosity (Maximum)
500 cps
Pump Shaft Rotation Direction
CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M212EA
Zoro #
G524152299
UPC #
-
Country of Origin
China
Shaft Seal Type
Mechanical
Series Family
BC
Viscosity (Maximum)
500 cps
Pump Shaft Rotation Direction
CCW
Ambient Temperature - Minimum
32 Degrees F
Priming
Manual
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
For Use With Potable Systems
No
Shaft Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Flow Rate (Maximum)
1,200 gpm
Volute Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
Specific Gravity (Maximum)
1.5
Best Efficiency Flow
69 gpm
Best Efficiency Head
27 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
33 ft
NPSHr
20 ft

Dimensions

Impeller Diameter
6 in
Inlet Diameter
2 in
Overall Height
6.63 in
For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
1 1/2 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.