Shop DIXON

Centrifugal Pump

  • Mfr # BC218M220VC
  • Zoro # G024152492

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Series Family
BC
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
Inlet Diameter
2 in
Product Type
Pump Head
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M220VC
Zoro #
G024152492
UPC #
-
Country of Origin
China
Series Family
BC
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
Product Type
Pump Head
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Impeller Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Volute Material
316L Stainless Steel
Priming
Manual
Specific Gravity (Maximum)
1.5
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
212 Degrees F
Shaft Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Flow Rate (Maximum)
1,200 gpm
Media Temperature - Maximum
212 Degrees F
NPSHr
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
61 ft
Best Efficiency Head
46 ft
Best Efficiency Flow
118 gpm
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled

Dimensions

Inlet Diameter
2 in
For Motor Frame Size
182TC, 184TC
Overall Height
7.88 in
Impeller Diameter
8 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
1 1/2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.