Shop DIXON

Centrifugal Pump

  • Mfr # BC328M219VC
  • Zoro # G424152030

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Specific Gravity (Maximum)
1.5
Ambient Temperature - Maximum
212 Degrees F
For Motor Frame Size
182TC, 184TC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M219VC
Zoro #
G424152030
UPC #
-
Country of Origin
China
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Specific Gravity (Maximum)
1.5
Ambient Temperature - Maximum
212 Degrees F
Viscosity (Maximum)
500 cps
Shaft Seal Type
Mechanical
Pump Housing Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
For Use With Potable Systems
No
Pump Shaft Rotation Direction
CCW
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Volute Material
316L Stainless Steel
Priming
Manual
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Shaft Material
316L Stainless Steel
Series Family
BC
Ambient Temperature - Minimum
32 Degrees F
Flow Rate (Maximum)
1,200 gpm
Best Efficiency Flow
160 gpm
Best Efficiency Head
42 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
21 ft
Feet of Head (Maximum)
52 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees

Dimensions

For Motor Frame Size
182TC, 184TC
Inlet Diameter
3 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
8 in
Overall Height
7.88 in
Sized for Horsepower
5 hp
Discharge Diameter
2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.