Shop DIXON

Centrifugal Pump

  • Mfr # BC328M219EC
  • Zoro # G924152158

product price: 
$
4,380.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
For Use With Potable Systems
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC328M219EC
Zoro #
G924152158
UPC #
-
Country of Origin
China
Ambient Temperature - Maximum
212 Degrees F
Impeller Material
316L Stainless Steel
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
For Use With Potable Systems
No
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Volute Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
Pump Shaft Rotation Direction
CCW
Priming
Manual
Specific Gravity (Maximum)
1.5
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Viscosity (Maximum)
500 cps
Best Efficiency Flow
160 gpm
Media Temperature - Maximum
212 Degrees F
NPSHr
21 ft
Best Efficiency Head
42 ft
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
52 ft
Pump Drive Configuration
Close-Coupled

Dimensions

Overall Height
7.88 in
Impeller Diameter
8 in
Inlet Diameter
3 in
For Motor Frame Size
182TC, 184TC
Manufacturer Warranty Length
1 yr
Discharge Diameter
2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.