Shop DIXON

Centrifugal Pump

  • Mfr # BC218M218VC
  • Zoro # G624151727

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
1,200 gpm
Pump Housing Material
316L Stainless Steel
Product Type
Pump Head
Manufacturer Warranty Length
1 yr
Series Family
BC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M218VC
Zoro #
G624151727
UPC #
-
Country of Origin
China
Flow Rate (Maximum)
1,200 gpm
Pump Housing Material
316L Stainless Steel
Product Type
Pump Head
Series Family
BC
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Viscosity (Maximum)
500 cps
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Shaft Seal Type
Mechanical
Shaft Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Pump Shaft Rotation Direction
CCW
For Use With Potable Systems
No
Pumping Application
Beverage Processing, Food Processing
Specific Gravity (Maximum)
1.5
Motor Speed (Maximum)
3,500 RPM
Priming
Manual
Media Temperature - Maximum
212 Degrees F
NPSHr
14 ft
Feet of Head (Maximum)
54 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
102 gpm
Discharge Rotation Increments
90 Degrees
Best Efficiency Head
40 ft
Compatible with Pump Type
Centrifugal Pump

Dimensions

Manufacturer Warranty Length
1 yr
Inlet Diameter
2 in
Overall Height
7.88 in
For Motor Frame Size
182TC, 184TC
Impeller Diameter
8 in
Sized for Horsepower
3 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.