Shop DIXON

Centrifugal Pump

  • Mfr # BC218M221VC
  • Zoro # G524152466

product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

For Motor Frame Size
182TC, 184TC
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Inlet Diameter
2 in
Shaft Seal Material
Carbon/FKM/Silicon Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M221VC
Zoro #
G524152466
UPC #
-
Country of Origin
China
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Specific Gravity (Maximum)
1.5
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Priming
Manual
Volute Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
For Use With Potable Systems
No
Product Type
Pump Head
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Shaft Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Minimum
32 Degrees F
Pumping Application
Beverage Processing, Food Processing
Series Family
BC
NPSHr
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
67 ft
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
50 ft
Best Efficiency Flow
128 gpm

Dimensions

For Motor Frame Size
182TC, 184TC
Inlet Diameter
2 in
Overall Height
7.88 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
8 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.