Shop DIXON

Centrifugal Pump

  • Mfr # BC214M203VA
  • Zoro # G624151468

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Pump Shaft Rotation Direction
CCW
Specific Gravity (Maximum)
1.5
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M203VA
Zoro #
G624151468
UPC #
-
Country of Origin
China
Pump Shaft Rotation Direction
CCW
Specific Gravity (Maximum)
1.5
Pumping Application
Beverage Processing, Food Processing
Shaft Seal Type
Mechanical
Motor Speed (Maximum)
3,500 RPM
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Impeller Material
316L Stainless Steel
Priming
Manual
Shaft Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
For Use With Potable Systems
No
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Ambient Temperature - Maximum
212 Degrees F
Pump Housing Material
316L Stainless Steel
Series Family
BC
Flow Rate (Maximum)
1,200 gpm
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled
Best Efficiency Head
8 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Feet of Head (Maximum)
10 ft
Discharge Rotation Increments
90 Degrees
Best Efficiency Flow
25 gpm
NPSHr
29 ft

Dimensions

For Motor Frame Size
56C
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Impeller Diameter
4 in
Sized for Horsepower
1/4 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.